

LOCTITE
LOCTITE
LB 8031 400G IDH 1324497
LOCTITE LOCTITE
Description
LOCTITE LB 8031 400G IDH 1324497
General Purpose Oil; Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Machining Operation; Dark Yellow; 400 Ml Container Size
Part #
LB 8031 400G IDH 1324497
BDI #
15071662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/LB-8031-400G-IDH-1324497/p/15071662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Machining Operation
Manufacturer's Description
8031 Cutting Oil
Color
Dark Yellow
Container Size value And um
400 Ml
Other Features
Highly Flammable
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Machining Operation; Dark Yellow; 400 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh