

SKF
SKF
LHFP 150/SD250
SKF SKF
Description
NOT AVAILABLE IN US
Chain Oil; Synthetc Ester Type; Chain; Refill Set; Liquid; Confectionery Industry | Fruit Processing Industry | Vegetable Processing Industry | General Purpose Lubrication; Colorless; 250 Ml Container Size
Part #
LHFP 150/SD250
BDI #
22784053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/LHFP-150-SD250/p/22784053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.44
EAN
7316575639952
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetc Ester
Typical Use
Chain
Container Type
Refill Set
Texture
Liquid
SAE/ISO Grade
ISO VG 150
Application
Confectionery Industry | Fruit Processing Industry | Vegetable Processing Industry | General Purpose Lubrication
Manufacturer's Description
Food Compatible Chain Oil Refill Set
Color
Colorless
Container Size value And um
250 Ml
Degree of Flashpoint value And um
Greater than 392 Deg F
Conformance to Certificate
NSF H1
Other Features
Product Specific Odor | Insoluble | For TLSD Series Single Point Automatic Lubricator
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Oil; Synthetc Ester Type; Chain; Refill Set; Liquid; Confectionery Industry | Fruit Processing Industry | Vegetable Processing Industry | General Purpose Lubrication; Colorless; 250 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh