Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LHHT 250/5 https://www.bdiexpress.com/medias/INDSKFOILXXX-LHHT-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMzZ8aW1hZ2UvanBlZ3xhR014TDJobE1pOHhNREkyTXprMk5EUXhPREEzT0M5SlRrUlRTMFpQU1V4WVdGaGZURWhJVkY5RFFVNWZNekF3ZURNd01DNXFjR2N8NmM3MTcwYzBhMDFhODg2N2QzY2M4NGIxMDA3YWE4Y2YyMGNkZDg4MTk5Njc1YTVmZjMwNWIzOTZiY2EyOTgyNQ
1263047 Oil 

SKF SKF

LHHT 250/5

Description

LHHT 250 /5 HIGH TEMP CHAIN OIL

Chain Oil; Synthetc Ester Type; Conveyor Chain | Drive Chain | Lift Chain; Can; Liquid; Pulp Industry | Paper Industry | Textile Industry; Orange Yellow; 5 L Container Size

Part #

LHHT 250/5

BDI #
1263047

Details

962.58 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 962.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
4.7
EAN
7316579569736
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetc Ester
Typical Use
Conveyor Chain | Drive Chain | Lift Chain
Container Type
Can
Texture
Liquid
SAE/ISO Grade
ISO VG 265
Application
Pulp Industry | Paper Industry | Textile Industry
Manufacturer's Description
High Load and High Temperature Chain Oil
Color
Orange Yellow
Container Size value And um
5 L
Degree of Flashpoint value And um
260 Deg C
Other Features
Product Specific Odor | Insoluble
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Oil; Synthetc Ester Type; Conveyor Chain | Drive Chain | Lift Chain; Can; Liquid; Pulp Industry | Paper Industry | Textile Industry; Orange Yellow; 5 L Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh