SKF
SKF
LHMF 300/5
SKF SKF
Description
LHMF 300/5 MOUNTING FLUID ; NON-RETURNABLE 0.894 SPECIFIC G AMBER
Oil; Mounting Fluid; 300MM2/S; 5 L Capacity
Part #
LHMF 300/5
BDI #
1420374
Details
238.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/LHMF-300-5/p/1420374
Your Price
$ 238.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
4.8
EAN
7316577043672
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Manufacturer URL
https://www.skf.com
Product Detail
Oil
Product Specification
Mounting Fluid; 300MM2/S; 5 L Capacity
Long Description
Oil; Mounting Fluid; 300MM2/S; 5 L Capacity