https://www.bdiexpress.com/medias/INDCRCLUBXXX-OIL-LBMLD-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDV8aW1hZ2UvanBlZ3xhREEzTDJnMll5ODVPRE0wTlRnMU1qWXdNRFl5TDBsT1JFTlNRMHhWUWxoWVdGOVBTVXhmVEVKTlRFUmZRbFJNWHpNd01IZ3pNREF1YW5CbnwyNDQ5MzdkZGIwODA1YzIwZDhmNjUzN2ZiNzVkMDFhMTU4YTgzNzBhYzBhZjgyNmJlMzJhZTEzNDQ2Mzc4OGJm
https://www.bdiexpress.com/medias/INDCRCLUBXXX-OIL-LBMLD-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDV8aW1hZ2UvanBlZ3xhREEzTDJnMll5ODVPRE0wTlRnMU1qWXdNRFl5TDBsT1JFTlNRMHhWUWxoWVdGOVBTVXhmVEVKTlRFUmZRbFJNWHpNd01IZ3pNREF1YW5CbnwyNDQ5MzdkZGIwODA1YzIwZDhmNjUzN2ZiNzVkMDFhMTU4YTgzNzBhYzBhZjgyNmJlMzJhZTEzNDQ2Mzc4OGJm
CRC
CRC
LUBRIMOLD FG 400ML
CRC CRC
Description
CRC LUBRIMOLD FG 400ML
Food Grade Oil; Mineral Oil Type; Food Grade; Bottle; Liquid; Food Industry | Stress Cracking; Colorless; 400 Ml Container Size
Part #
LUBRIMOLD FG 400ML
BDI #
20330382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Oil/LUBRIMOLD-FG-400ML/p/20330382
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Food Grade
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Food Industry | Stress Cracking
Manufacturer's Description
LUBRIMOLD FG
Color
Colorless
Container Size value And um
400 Ml
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Characteristic
Conformance to Certificate
NSF H1
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Food Grade
Manufacturer URL
https://www.crcind.com
Long Description
Food Grade Oil; Mineral Oil Type; Food Grade; Bottle; Liquid; Food Industry | Stress Cracking; Colorless; 400 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


