Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1-93201 PER CAN https://www.bdiexpress.com/medias/INDSATLUBXXX-SP-M1OIL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3NHxpbWFnZS9qcGVnfGFEUXpMMmcyT0M4NU9ETTBORGcxTVRnMk5Ua3dMMGxPUkZOQlZFeFZRbGhZV0Y5VFVGOU5NVTlKVEY5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfDk5YzBkOTNlYWVhMGIxODE5MzRlMDM0YWNjMzhkZjE5YWViMDFjNTVmNzM5NDBiYTBlY2QwZjg3OGM3ZWUwODE
18373883 Oil 

STARRETT STARRETT

M1-93201 PER CAN

Description

M1-93201 SPL PURPOSE LUBRICANT ; 12OZ AEROSOL CAN ENGLISH/FRENCH

Penetrating Oil; Multi Purpose; Aerosol Can; Aerosol; Nut | Bolt | Metal Part | Prevent Short Circuit in High Moisture Environment; Amber; 12 Oz Container Size

Part #

93201

BDI #
18373883

Details

31.58 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 31.58 / each BDIExpress
QTY

Inventory

Total: 10

Category
Oil
Brand
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0049659932010
Product Group - BDI
C00104
Product Name
Oil
Product Type
Penetrating Oil
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Nut | Bolt | Metal Part | Prevent Short Circuit in High Moisture Environment
Manufacturer's Description
M1 Penetrating Oil
Color
Amber
Container Size value And um
12 Oz
Degree of Flashpoint value And um
67 Deg C
Odor
Characteristic
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.40.00
Noun
Oil
Keyword String
Penetrating
Manufacturer URL
https://www.starrett.com
Long Description
Penetrating Oil; Multi Purpose; Aerosol Can; Aerosol; Nut | Bolt | Metal Part | Prevent Short Circuit in High Moisture Environment; Amber; 12 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh