https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0824-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTB8aW1hZ2UvanBlZ3xhR1ZsTDJneVlpOHhNREU0TVRNd05UVXpNalEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TWpSZk1EWXlYek13TUhnek1EQXVhbkJufGRlOGE4MjAzNjAzNjM2ZDg3OTU2Zjc0N2RjYmZjMTFmZTg3YWM1NGI5YzQxNWFiOGZiNDIxMDcxNmUzNWZhMzA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0824-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTB8aW1hZ2UvanBlZ3xhR1ZsTDJneVlpOHhNREU0TVRNd05UVXpNalEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TWpSZk1EWXlYek13TUhnek1EQXVhbkJufGRlOGE4MjAzNjAzNjM2ZDg3OTU2Zjc0N2RjYmZjMTFmZTg3YWM1NGI5YzQxNWFiOGZiNDIxMDcxNmUzNWZhMzA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
MARINE-SAFE 68 55GAL DRUM ; L0824-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
MARINE-SAFE HYD OIL 68 55GAL ; MARINE SAFE HO 68 DRUM
Hydraulic Oil; Biodegradable Type; Hydraulic System; Drum; Liquid; High Pressure Hydraulic Equipment; Colorless; 55 Gal Container Size
Part #
L0824-062
BDI #
18228056
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/MARINE-SAFE-68-55GAL-DRUM-;-L0824-062/p/18228056
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
234.26
EAN
0089215482412
Product Group - BDI
C00104
Product Name
Oil
Product Type
Biodegradable
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
High Pressure Hydraulic Equipment
Manufacturer's Description
Marine-Safe Hydraulic Oil | Inherently Biodegradable - Non-Toxic to Aquatic Life (LC-50)
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
229 Deg C
Odor
Mineral Oil
Other Features
High Performance | Zinc Free
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0824-062
Weight / LBS
516
Long Description
Hydraulic Oil; Biodegradable Type; Hydraulic System; Drum; Liquid; High Pressure Hydraulic Equipment; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


