https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0769-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzh8aW1hZ2UvanBlZ3xhRGcwTDJnNU5TOHhNREU0TVRNd05qVXhOVFE0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpsZk1EWXlYek13TUhnek1EQXVhbkJufDUyOTNlN2EwNzAyN2Y0ZGFjMDVkZjFjMDg0MGNiMzVlM2JkOTBkYmQ3YjU0Zjk0ZWJmMDExMDVkMjkyMTNmZDE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0769-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzh8aW1hZ2UvanBlZ3xhRGcwTDJnNU5TOHhNREU0TVRNd05qVXhOVFE0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpsZk1EWXlYek13TUhnek1EQXVhbkJufDUyOTNlN2EwNzAyN2Y0ZGFjMDVkZjFjMDg0MGNiMzVlM2JkOTBkYmQ3YjU0Zjk0ZWJmMDExMDVkMjkyMTNmZDE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
MINUS 70 55GAL DRUM ; L0769-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
MINUS 70 HYDRAULIC OIL 55GAL ; MINUS 70 HYD. OIL DRUM
General Purpose Oil; Petroleum Based Type; Multi Purpose; Drum; Liquid; Extreme Low Temperature Operation; Amber; 55 Gal Container Size
Part #
L0769-062
BDI #
18228061
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/MINUS-70-55GAL-DRUM-;-L0769-062/p/18228061
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
198.414
EAN
0089215476916
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 5W-20 | ISO 15
Application
Extreme Low Temperature Operation
Manufacturer's Description
Low Temp Hydraulic Oil | Petroleum-Based Oil for Low Temperature Application
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
93 Deg C
Odor
Mineral Oil
Other Features
Heavy Duty | High Pressure | Chemical and Mechanical Stability | Good Heat Transfer
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0769-062
Weight / LBS
445
Long Description
General Purpose Oil; Petroleum Based Type; Multi Purpose; Drum; Liquid; Extreme Low Temperature Operation; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


