https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-105480-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0MnxpbWFnZS9qcGVnfGFESTVMMmczWlM4eE1EYzJPVEUzT1RVM05ETXdNaTlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YekV3TlRRNE1GOVFURjh6TURCNE16QXdMbXB3Wnd8MTdlZmQzZDc1MWJkYTc4ZGNiOGQyZDg1ZGMwOTIzNjU0ZGU2YzAzOTNmMjM5NjgwNWJjNjZlNzM0YWZmYmZiMA
https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-105480-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0MnxpbWFnZS9qcGVnfGFESTVMMmczWlM4eE1EYzJPVEUzT1RVM05ETXdNaTlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YekV3TlRRNE1GOVFURjh6TURCNE16QXdMbXB3Wnd8MTdlZmQzZDc1MWJkYTc4ZGNiOGQyZDg1ZGMwOTIzNjU0ZGU2YzAzOTNmMjM5NjgwNWJjNjZlNzM0YWZmYmZiMA
MOBIL OIL
MOBIL OIL
MOBIL VACTRA NO 2 20L ; 105480
MOBIL OIL MOBIL OIL
Description
VACTRA 2 20L PAIL ; POR MACHINE TOOL OIL
Machinery Oil; Mineral Oil Type; Machinery; Pail; Liquid; Machine Tool | Hydraulic Fluid; Amber; 20 L Container Size
Part #
104941
BDI #
18231279
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/MOBIL-VACTRA-NO-2-20L-;-105480/p/18231279
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Machinery
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Machine Tool | Hydraulic Fluid
Tradename
Mobil Vactra
Manufacturer's Description
Mobil Vactra Oil No.2
Color
Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 205 Deg C
Odor
Characteristic
Other Features
Premium Quality | Way and Slide Lubricant
Net Weight
20 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.mobil.com
Long Description
Machinery Oil; Mineral Oil Type; Machinery; Pail; Liquid; Machine Tool | Hydraulic Fluid; Amber; 20 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

