https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0009-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0OTF8aW1hZ2UvanBlZ3xhRGhpTDJnNFlpOHhNREU0TVRNM09URTVORGt4TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURsZk1ETTFYek13TUhnek1EQXVhbkJufGZkOTQwOTZiMmMxNDIxMmQyNDE0NTY1MDg4Mjk5ODIxNTM5YTZjNTEzMDM4YjA5M2YyZjAxZTk1Mjk5ZThjMzQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0009-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0OTF8aW1hZ2UvanBlZ3xhRGhpTDJnNFlpOHhNREU0TVRNM09URTVORGt4TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURsZk1ETTFYek13TUhnek1EQXVhbkJufGZkOTQwOTZiMmMxNDIxMmQyNDE0NTY1MDg4Mjk5ODIxNTM5YTZjNTEzMDM4YjA5M2YyZjAxZTk1Mjk5ZThjMzQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.3V 35LB PAIL ; L0009-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
NO.3V 35LB PAIL ; L0009-035 MACHINE OIL ; LIQUID AMBER
Machinery Oil; Petroleum Based Type; Machinery; Pail; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 35 Lb Container Size
Part #
L0009-035
BDI #
18228605
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/NO-3V-35LB-PAIL-;-L0009-035/p/18228605
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
17.237
EAN
0089215500901
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0009-035
Weight / LBS
38
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Pail; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 35 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


