https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0009-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzV8aW1hZ2UvanBlZ3xhR0poTDJnNE5DOHhNREU0TVRNM09UTTVNVFV4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURsZk1EUXdYek13TUhnek1EQXVhbkJufDk3ZjdhYzY5NzQ5NjQ2YjEwM2VkNWUyNmY4MjRlNzUyZTIxMWE0ZWRkNTQwYTg1OTkxN2IxM2FmYTEyZTQ0MGI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0009-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzV8aW1hZ2UvanBlZ3xhR0poTDJnNE5DOHhNREU0TVRNM09UTTVNVFV4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURsZk1EUXdYek13TUhnek1EQXVhbkJufDk3ZjdhYzY5NzQ5NjQ2YjEwM2VkNWUyNmY4MjRlNzUyZTIxMWE0ZWRkNTQwYTg1OTkxN2IxM2FmYTEyZTQ0MGI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.3V 415LB DRUM ; L0009-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
3-V 415LB ; NO 3-V DRUM
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 420 Lb Container Size
Part #
L0009-040
BDI #
18228606
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/NO-3V-415LB-DRUM-;-L0009-040/p/18228606
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
206.115
EAN
0089215400911
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
420 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
6720 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0009-040
Weight / LBS
465
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 420 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


