https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0808-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Nzd8aW1hZ2UvanBlZ3xhRFV5TDJnNE5TOHhNREU0TVRRM05qazNORFl5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURoZk1EVTBYek13TUhnek1EQXVhbkJufDVkODUxZTA5NzM0NWM0NzQwNWIwMzY4MmZlZWZjZTk3NDhiYTEzMWUyZWY3OTNhNDdjYWM3YzdmYWYzNjBlYjQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0808-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0Nzd8aW1hZ2UvanBlZ3xhRFV5TDJnNE5TOHhNREU0TVRRM05qazNORFl5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURoZk1EVTBYek13TUhnek1EQXVhbkJufDVkODUxZTA5NzM0NWM0NzQwNWIwMzY4MmZlZWZjZTk3NDhiYTEzMWUyZWY3OTNhNDdjYWM3YzdmYWYzNjBlYjQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NON-DET MOT OIL 40 1QT BOTTLE; L0808-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
NON-DET MOTOR OIL 40 1 QTS ; NON-DET SAE 40 1 QT
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size
Part #
L0808-054
BDI #
18230078
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/NON-DET-MOT-OIL-40-1QT-BOTTLE;-L0808-054/p/18230078
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.98
EAN
0089215680801
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 40W
Application
General | Air Compressor | Gear Case | Transmission
Manufacturer's Description
Non-Detergent Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
274 Deg C
Odor
Mineral Oil
Other Features
Extra Clean
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0808-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


