https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0808-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjF8aW1hZ2UvanBlZ3xhRGRtTDJnek5pOHhNREU0TVRRM09ESTROVE0wTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURoZk1EWXlYek13TUhnek1EQXVhbkJufDcyOTNlNDhlMTVlZTNjMmQyMzdhZTBjZjcxZTRmY2NmZDc2YjMwNjNhZGNiN2U2NjFlMjBhYWZiZGJjZTRhZTA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0808-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjF8aW1hZ2UvanBlZ3xhRGRtTDJnek5pOHhNREU0TVRRM09ESTROVE0wTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURoZk1EWXlYek13TUhnek1EQXVhbkJufDcyOTNlNDhlMTVlZTNjMmQyMzdhZTBjZjcxZTRmY2NmZDc2YjMwNjNhZGNiN2U2NjFlMjBhYWZiZGJjZTRhZTA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NON-DET MOT OIL 40 55GAL DRUM; L0808-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
NON-DET. MOTOR OIL - 40 55GAL ; NON-DET MO SAE 40 DRUM
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 55 Gal Container Size
Part #
L0808-062
BDI #
18230085
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/NON-DET-MOT-OIL-40-55GAL-DRUM;-L0808-062/p/18230085
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
202.944
EAN
0089215480814
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 40W
Application
General | Air Compressor | Gear Case | Transmission
Manufacturer's Description
Non-Detergent Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
274 Deg C
Odor
Mineral Oil
Other Features
Extra Clean
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0808-062
Weight / LBS
445
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


