FUCHS
FUCHS
RENOLIN B 10 VG 32 5GAL PAIL
FUCHS FUCHS
Description
RENOLIN B 10 VG 32 5GAL HYD OIL ; 32 SQ MM/S VISCOSITY AT 40 DEG C
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 5 Gal Container Size
Part #
RENOLIN B 10 VG 32 5GAL PAIL
BDI #
21470845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/RENOLIN-B-10-VG-32-5GAL-PAIL/p/21470845
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 6743-4
Application
Bearing | Gear Box | Hydraulic System
Tradename
RENOLIN
Manufacturer's Description
High Quality AW Hydraulic and Lubricating Oil
Color
Pale Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
205 Deg C
Conformance to Certificate
DIN 51524-2
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65303700026
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


