FUCHS
FUCHS
RENOLIN UNISYN OL 46 55 GAL DRUM
FUCHS FUCHS
Description
RENOLIN UNISYN OL 46 55 GAL DRUM ; GEAR OIL
Lubricating Oil; Synthetic | Polyalphaolefin Type; Compressor; Drum; Liquid; Compressor; Colorless; 55 Gal Container Size
Part #
RENOLIN UNISYN OL 46 55 GAL DRUM
BDI #
22325087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Oil/RENOLIN-UNISYN-OL-46-55-GAL-DRUM/p/22325087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
199.32
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic | Polyalphaolefin
Typical Use
Compressor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO DP 6521
Application
Compressor
Tradename
RENOLIN
Manufacturer's Description
High Performance Synthetic - PAO Based Hydraulic Fluids
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
260 Deg C
Conformance to Certificate
DIN 51506
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65303000062
Long Description
Lubricating Oil; Synthetic | Polyalphaolefin Type; Compressor; Drum; Liquid; Compressor; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh