https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-SCH632-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5MHxpbWFnZS9qcGVnfGFHUmlMMmd5Tmk4eE1EYzNNRFEzTkRJM01EYzFNQzlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YMU5EU0RZek1sOUVVazFmTXpBd2VETXdNQzVxY0djfDA3OTEyMmRiODYzZjMxYzQxMjg5YmNkZjhiYWM5OTdlNDViMGRkMmViOWViODkyNjViN2NkM2YzZGVjM2U1YjQ
https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-SCH632-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5MHxpbWFnZS9qcGVnfGFHUmlMMmd5Tmk4eE1EYzNNRFEzTkRJM01EYzFNQzlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YMU5EU0RZek1sOUVVazFmTXpBd2VETXdNQzVxY0djfDA3OTEyMmRiODYzZjMxYzQxMjg5YmNkZjhiYWM5OTdlNDViMGRkMmViOWViODkyNjViN2NkM2YzZGVjM2U1YjQ
MOBIL OIL
MOBIL OIL
SCH 632 55GAL
MOBIL OIL MOBIL OIL
Description
SCH 632 55GAL GEAR AND BEARING OIL ; 320 55GALLON DRUM
Gear Oil; Mineral Oil Type; Bearing | Gear; Drum; Liquid; Gearbox | Natural Gas Industry; Orange; 55 Gal Container Size
Part #
SCH 632 55GAL
BDI #
22604663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/SCH-632-55GAL/p/22604663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Bearing | Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 320
Application
Gearbox | Natural Gas Industry
Manufacturer's Description
Exceptional Performance Gear and Bearing Oil
Color
Orange
Container Size value And um
55 Gal
Degree of Flashpoint value And um
Above 210 Deg C
Odor
Characteristic
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Oil; Mineral Oil Type; Bearing | Gear; Drum; Liquid; Gearbox | Natural Gas Industry; Orange; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

