Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL2531 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483289-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDR8aW1hZ2UvanBlZ3xhRGhpTDJoaU9DOHhNRE13TkRVeE56azJNemd3Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9EbGZNekF3ZURNd01DNXFjR2N8NGMyM2VmN2NjMzFmNjEzYmM5NWFmYmI4N2Y0ZGZjMzUxNzUxMzM0ZjEwNmMzODIzZTY5OTNlOTkzNWY5OTQ2Zg
21483289 Oil 

CRC CRC

SL2531

Description

SL2531 AIR TOOL OIL ; 15 OZ BOTTLE 12EA/CS

Machinery Oil; Mineral Oil Type; Air Tool; Bottle; Liquid; Impact Wrench | Air Ratchet | Sander | Grinder | Air Motor | Hammer | Drill | Pneumatic Equipment and Tool; Amber; 15 Oz Container Size

Part #

SL2531

BDI #
21483289

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.491
EAN
0072213253108
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Air Tool
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Impact Wrench | Air Ratchet | Sander | Grinder | Air Motor | Hammer | Drill | Pneumatic Equipment and Tool
Tradename
Sta-Lube
Manufacturer's Description
Air Tool Oil
Color
Amber
Container Size value And um
15 Oz
Degree of Flashpoint value And um
160 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage
Net Weight
15 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.08333
Long Description
Machinery Oil; Mineral Oil Type; Air Tool; Bottle; Liquid; Impact Wrench | Air Ratchet | Sander | Grinder | Air Motor | Hammer | Drill | Pneumatic Equipment and Tool; Amber; 15 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh