https://www.bdiexpress.com/medias/INDFUCXXXXXX-22324862-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTR8aW1hZ2UvanBlZ3xhR1poTDJnMk9TODVPVGM1TURreU1EUXhOelU0TDBsT1JFWlZRMWhZV0ZoWVdGOHlNak15TkRnMk1sOHpNREI0TXpBd0xtcHdad3xmNTkwZDEwMjRjODA0NzRhZDkyMmJjM2IwYzU3MjU3MWM1Zjg2ZmZkNDJkY2NlOWZiOTc0ZWUxYWI4NzdmNTI4
https://www.bdiexpress.com/medias/INDFUCXXXXXX-22324862-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTR8aW1hZ2UvanBlZ3xhR1poTDJnMk9TODVPVGM1TURreU1EUXhOelU0TDBsT1JFWlZRMWhZV0ZoWVdGOHlNak15TkRnMk1sOHpNREI0TXpBd0xtcHdad3xmNTkwZDEwMjRjODA0NzRhZDkyMmJjM2IwYzU3MjU3MWM1Zjg2ZmZkNDJkY2NlOWZiOTc0ZWUxYWI4NzdmNTI4
FUCHS
FUCHS
STABYLAN COOKER OIL 330 GAL ONE-WAY BIN
FUCHS FUCHS
Description
STABYLAN COOKER OIL 330GAL ONE-WAY BIN ; COOKER OIL
General Purpose Oil; Synthetic Type; Cooker; Bin; Liquid; Rotary Cooker | Sterilizer; Amber; 330 Gal Container Size
Part #
601955075
BDI #
22325214
Details
26984.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/STABYLAN-COOKER-OIL-330-GAL-ONE-WAY-BIN/p/22325214
Your Price
$ 26,984.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
1195.92
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Cooker
Container Type
Bin
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Rotary Cooker | Sterilizer
Tradename
STABYLAN
Manufacturer's Description
Specialty Fluid For Use in Rotary Cookers and Sterilizers
Color
Amber
Container Size value And um
330 Gal
Degree of Flashpoint value And um
252 Deg C
Net Weight
42240 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65307700332
Long Description
General Purpose Oil; Synthetic Type; Cooker; Bin; Liquid; Rotary Cooker | Sterilizer; Amber; 330 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

