

LOCTITE
LOCTITE
VR 610 400ML IDH 232429
LOCTITE LOCTITE
Description
LOCTITE VR 610 400ML IDH 232429
General Purpose Oil; Petroleum Based Type; General Purpose; Aerosol Can; Aerosol; Ignition System; Tan; 400 MI Container Size
Part #
VR 610 400ML IDH 232429
BDI #
15070348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/VR-610-400ML-IDH-232429/p/15070348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
General Purpose
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Ignition System
Manufacturer's Description
Universal Lubricant and Contact Spray
Color
Tan
Container Size value And um
400 Ml
Degree of Flashpoint value And um
60 Deg C
Odor
Petroleum
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Oil; Petroleum Based Type; General Purpose; Aerosol Can; Aerosol; Ignition System; Tan; 400 MI Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh