LPS
LPS
00222
LPS LPS
Description
00222 LUBRICANT ; POR TRIGGER SPRAY 20OZ
Wet Film Lubricant; Multi Purpose; Trigger Spray; Liquid; Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track; Brown; 20 Oz
Part #
428-C00222
BDI #
600125
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/00222/p/600125
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
8.16
EAN
0078827002224
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Trigger Spray
Texture
Liquid
Application
Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track
Manufacturer's Description
2 Heavy-Duty Lubricant
Color
Brown
Container Size value And um
20 Oz
Degree of Flashpoint value And um
79 Deg C
Odor
Petroleum or Cherry
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-C-16173D Grade 3 Class 1 | MIL-C-81309D Type III | NSF H2
Other Features
Non Conductive | Non Drying | Displaces Moisture | Loosens Rusted and Frozen Part
Net Weight
20 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00222
Weight / LBS
1.5
Long Description
Wet Film Lubricant; Multi Purpose; Trigger Spray; Liquid; Bearing | Valve | Metal Part | Engine | Motor | Production Equipment | Die | Bit | Fastener | Slide | Track; Brown; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



