https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-01516-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NzN8aW1hZ2UvanBlZ3xhRFZpTDJnMllpOHhNRFUxTnpRek5EYzFOekUxTUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURFMU1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2MwMTg3MzY3ODg4OWQ4OTAyNWRjNTEzOTM4OTg4NGU1YjNmNGFhNWNiOGYwYzJiM2FmZjJjNWNiZmExOTlmNw
https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-01516-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NzN8aW1hZ2UvanBlZ3xhRFZpTDJnMllpOHhNRFUxTnpRek5EYzFOekUxTUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURFMU1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58Y2MwMTg3MzY3ODg4OWQ4OTAyNWRjNTEzOTM4OTg4NGU1YjNmNGFhNWNiOGYwYzJiM2FmZjJjNWNiZmExOTlmNw
LPS
LPS
01516
LPS LPS
Description
C01516 OBSOLETE USE 21444560 05/25 ; HAUTE RESISTANCE SILICONE
Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Belt | Caster | Conveyor | Grinder | Guard | Guide Rail | Mixer | Plastic Gear | Rubber Bushing and Mounting | Slicer | Window Channel; Colorless; 13 Oz
Part #
428-C01516
BDI #
600132
Details
50.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/01516/p/600132
Your Price
$ 50.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
5.9
EAN
0078827015163
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Belt | Caster | Conveyor | Grinder | Guard | Guide Rail | Mixer | Plastic Gear | Rubber Bushing and Mounting | Slicer | Window Channel
Manufacturer's Description
Heavy-Duty Silicone Lubricant
Color
Colorless
Container Size value And um
13 Oz
Degree of Flashpoint value And um
62 Deg C
Odor
Characteristic
VOC Content - Percentage
31.9 Percentage | 2.5 Lb/Gal
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Water Based | Non Staining
Net Weight
13 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01516
Long Description
Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Belt | Caster | Conveyor | Grinder | Guard | Guide Rail | Mixer | Plastic Gear | Rubber Bushing and Mounting | Slicer | Window Channel; Colorless; 13 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


