

CRC
CRC
02005
CRC CRC
Description
02005 2-26 MULTI-PURPOSE LUBRICANT ; 16 OZ AEROSOL CAN 12EA/CS
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Connector | Relay | Circuit Breaker | Transformer | Switchgear | Motor | Generator | Control | Instrument | Communication Assembly | Electronic | Alarm System | Starter | Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Die | Jig | Shim Stock | Chuck; Amber; 11 Oz
Part #
02005
BDI #
21483164
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/02005/p/21483164
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.453
EAN
0078254020051
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Connector | Relay | Circuit Breaker | Transformer | Switchgear | Motor | Generator | Control | Instrument | Communication Assembly | Electronic | Alarm System | Starter | Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Die | Jig | Shim Stock | Chuck
Tradename
2-26
Manufacturer's Description
CRC 2-26 Multi Purpose Precision Lubricant
Color
Amber
Container Size value And um
11 Oz
Degree of Flashpoint value And um
93 Deg C
Odor
Mild Petroleum
Other Features
Thin | Non-Drying | Petroleum Distillate
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
1
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Connector | Relay | Circuit Breaker | Transformer | Switchgear | Motor | Generator | Control | Instrument | Communication Assembly | Electronic | Alarm System | Starter | Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Die | Jig | Shim Stock | Chuck; Amber; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh