https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-02005-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDJ8aW1hZ2UvanBlZ3xhRFV3TDJoaFpDOHhNRGN4TVRJNE5EWXhNekUxTUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURJd01EVmZVRXhmTXpBd2VETXdNQzVxY0djfDhhY2I3NWRmODcxZDE3MThjMGNjNDA1MDIxZDgzMDIwMDFiYmRiY2IyYzc1YTNlYjQ4ODc5ODQzMDdkMzA5ODI
https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-02005-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDJ8aW1hZ2UvanBlZ3xhRFV3TDJoaFpDOHhNRGN4TVRJNE5EWXhNekUxTUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURJd01EVmZVRXhmTXpBd2VETXdNQzVxY0djfDhhY2I3NWRmODcxZDE3MThjMGNjNDA1MDIxZDgzMDIwMDFiYmRiY2IyYzc1YTNlYjQ4ODc5ODQzMDdkMzA5ODI
LPS
LPS
02005
LPS LPS
Description
02005 MULTI-PUROPOSE LUBRICANT ; POR PAIL 5GAL LIQUID
Wet Film Lubricant; Multi Purpose; Pail; Liquid; Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade; Green; 5 Gal
Part #
428-C02005
BDI #
600163
Details
969.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/02005/p/600163
Your Price
$ 969.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
17.24
EAN
0078827020051
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade
Tradename
TKX
Manufacturer's Description
TKX All Purpose Lubricant
Color
Green
Container Size value And um
5 Gal
Degree of Flashpoint value And um
73 Deg C
Odor
Petroleum or Vanilla
VOC Content - Percentage
2.5 Percentage | 0.17 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
Non Conductive | No Chlorinated Solvent | No Silicone | Displaces Moisture | Loosens Rusted and Frozen Part
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02005
Weight / LBS
38
Long Description
Wet Film Lubricant; Multi Purpose; Pail; Liquid; Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade; Green; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


