Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02016 https://www.bdiexpress.com/medias/INDLPSLBRCNT-600160-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjF8aW1hZ2UvanBlZ3xhR05oTDJneFpDODVPREl3TnpBNE5UTTJNelV3TDBsT1JFeFFVMHhDVWtOT1ZGODJNREF4TmpCZk16QXdlRE13TUM1cWNHY3xjZjI0NDFlYzRjMTg0NTZiY2RiMmQwYjk2NzM1MWFiM2I3ZjIwNmNkMmIyOWJkMmVkOTI1NzJkOTRhMGE1Y2Mz
600160 Specialty Purpose Lubricants 

LPS LPS

02016

Description

02016 ALL PURPOSE LUBRICANT ; POR AEROSOL CAN 11OZ

Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade; Green; 11 Oz

Part #

428-C02016

BDI #
600160

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 129

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
5.44
EAN
0078827020167
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade
Tradename
TKX
Manufacturer's Description
TKX All Purpose Lubricant
Color
Green
Container Size value And um
11 Oz
Degree of Flashpoint value And um
73 Deg C
Odor
Petroleum or Vanilla
VOC Content - Percentage
2.5 Percentage | 0.17 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
Non Conductive | No Chlorinated Solvent | No Silicone | Displaces Moisture | Loosens Rusted and Frozen Part
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02016
Weight / LBS
1
Long Description
Wet Film Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade; Green; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh