LPS
LPS
02416
LPS LPS
Description
02416 CHAINMATE CHAIN OIL ; AEROSOL CAN 11OZ
Chain Lubricant; Chain; Aerosol Can; Aerosol; Bushing | Cable | Chain | Crane | Cutting Tool | Drag Line | Drive | Forklift | Pulley | Roller; Gray; 11 Oz
Part #
428-C02416
BDI #
600147
Details
73.75
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/02416/p/600147
Your Price
$ 73.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121508
Weight / Kilogram
5.44
EAN
0078827024165
Product Group - BDI
C00104
Product Name And Type
Specialty Chain Lubricant
Typical Use
Chain
Container Type
Aerosol Can
Texture
Aerosol
Application
Bushing | Cable | Chain | Crane | Cutting Tool | Drag Line | Drive | Forklift | Pulley | Roller
Tradename
CHAINMATE
Manufacturer's Description
Chainmate Chain and Wire Rope Lubricant
Color
Gray
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Below -17 Deg C
Odor
Petroleum
VOC Content - Percentage
52.7 Percentage | 3.3 Lb/Gal
Other Features
Extreme Temperature | Petroleum Distillates | Severe Load
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.30.80
Noun
Lubricant
Keyword String
Chain
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
2416
Weight / LBS
1
Long Description
Chain Lubricant; Chain; Aerosol Can; Aerosol; Bushing | Cable | Chain | Crane | Cutting Tool | Drag Line | Drive | Forklift | Pulley | Roller; Gray; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



