https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483176-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDh8aW1hZ2UvanBlZ3xhREUyTDJoak1TOHhNRE13TkRRMU56VXpPVFl4TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE56WmZNekF3ZURNd01DNXFjR2N8MTc1MDg1OWMwY2Q4ZjEyYzY4Zjk2YjQwYmM5ZmZlNGFjODYxNGE2ZTdkMzQ5M2Q4M2I3NWViZGNhZmIxNDNlZg
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483176-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDh8aW1hZ2UvanBlZ3xhREUyTDJoak1TOHhNRE13TkRRMU56VXpPVFl4TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE56WmZNekF3ZURNd01DNXFjR2N8MTc1MDg1OWMwY2Q4ZjEyYzY4Zjk2YjQwYmM5ZmZlNGFjODYxNGE2ZTdkMzQ5M2Q4M2I3NWViZGNhZmIxNDNlZg
CRC
CRC
03204
CRC CRC
Description
03204 CHUTE LUBE LUBRICANT ; 20 OZ AEROSOL CAN 12EA/CS
Chute Lubricant; Chute; Aerosol Can; Liquid; Slide | Guide | Rail; Clear Light Yellow; 11 Oz
Part #
03204
BDI #
21483176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/03204/p/21483176
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.453
EAN
0078254032047
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Chute
Container Type
Aerosol Can
Texture
Liquid
Application
Slide | Guide | Rail
Tradename
CHUTE LUBE
Manufacturer's Description
CRC Chute Lube Lubricant
Color
Clear Light Yellow
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Petroleum
VOC Content - Percentage
94.97 Percentage | 5.4 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
Silicone
Net Weight
20 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Chute
Manufacturer URL
https://www.crcind.com
Weight / LBS
1
Long Description
Chute Lubricant; Chute; Aerosol Can; Liquid; Slide | Guide | Rail; Clear Light Yellow; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


