

CRC
CRC
05671
CRC CRC
Description
05671 JUMP START STARTING FLUID ; 16 OZ AEROSOL CAN 12EA/CS
Engine Fluid; Engine; Aerosol Can; Liquid; Gas and Diesel Engine; Clear; 11 Oz
Part #
05671
BDI #
21483183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/05671/p/21483183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.476
EAN
0078254056715
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Engine
Container Type
Aerosol Can
Texture
Liquid
Application
Gas and Diesel Engine
Tradename
JUMP START
Manufacturer's Description
CRC Jump Start Starting Fluid With Lubricity
Color
Clear
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Below -7 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
97 Percentage | 5.66 Lb/Gal
Other Features
Assures Fast
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Engine
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.917
Long Description
Engine Fluid; Engine; Aerosol Can; Liquid; Gas and Diesel Engine; Clear; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh