LPS
LPS
06016
LPS LPS
Description
06016 FOOD GRADE CHAIN OIL ; AEROSOL 12OZ CAN
Chain Lubricant; Chain; Aerosol Can; Aerosol; Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart; Colorless; 12 Oz
Part #
428-C06016
BDI #
600157
Details
62.7
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/06016/p/600157
Your Price
$ 62.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121508
Weight / Kilogram
6.8
EAN
0078827060163
Product Group - BDI
C00104
Product Name And Type
Specialty Chain Lubricant
Typical Use
Chain
Container Type
Aerosol Can
Texture
Aerosol
Application
Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart
Tradename
DETEX
Manufacturer's Description
Food Grade Chain Lubricant
Color
Colorless
Container Size value And um
12 Oz
Degree of Flashpoint value And um
-28.9 Deg C
Odor
Mild Hydrocarbon
VOC Content - Percentage
19 Percentage | 1.4 Lb/Gal
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Metal Detectable Plastic Component | Foaming
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.30.80
Noun
Lubricant
Keyword String
Chain
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
6016
Weight / LBS
1
Long Description
Chain Lubricant; Chain; Aerosol Can; Aerosol; Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart; Colorless; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



