https://www.bdiexpress.com/medias/INDLLOLUBXXX-SP-11008-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzF8aW1hZ2UvanBlZ3xhREkwTDJobFpDODVPRE0wTkRjNE9ESTVOVGs0TDBsT1JFeE1UMHhWUWxoWVdGOVRVRjh4TVRBd09GOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3w4NWZmYjIyN2RjZWM2NmFlZWU5NWVmMzJiMmQ0MzNjOWNjOTY0NDIzMzA5ZmZhNjdiYzAzNTFlMzA1MGQzZGIx
                
                https://www.bdiexpress.com/medias/INDLLOLUBXXX-SP-11008-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzF8aW1hZ2UvanBlZ3xhREkwTDJobFpDODVPRE0wTkRjNE9ESTVOVGs0TDBsT1JFeE1UMHhWUWxoWVdGOVRVRjh4TVRBd09GOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3w4NWZmYjIyN2RjZWM2NmFlZWU5NWVmMzJiMmQ0MzNjOWNjOTY0NDIzMzA5ZmZhNjdiYzAzNTFlMzA1MGQzZGIx
                
					
						
									LLOYDS
								LLOYDS
							
						
					11008
				 
				LLOYDS LLOYDS
Description
						
                            
								11008 CFIA APPROVED ; PENETRATING LUBRICANT
Penetrant Lubricant; Machinery | Equipment; Aerosol Can; Liquid; Threading | Tapping Oil | Air Tool Oil Lubricant | Bearing | Shaft | Motor; Clear Gray; 200 G
                         	Part #
	                    
	                      	11008
							BDI #
						
	                      	17197999
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/11008/p/17197999
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121500
					Weight / Kilogram
				0
					EAN
				0771162110080
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Penetrant Lubricant
			Typical Use
				
					Machinery | Equipment
			Container Type
				
					Aerosol Can
			Texture
				
					Liquid
			Application
				
					Threading | Tapping Oil | Air Tool Oil Lubricant | Bearing | Shaft | Motor
			Tradename
				
					MOOVIT
			Manufacturer's Description
				
					Moovit The High Performance Penetrating Lubricant
			Color
				
					Clear Gray
			Container Size value And um
				
					200 G
			Degree of Flashpoint value And um
				
					No Flashpoint
			Odor
				
					Fuel
			Other Features
				
					Fast Long Lasting | Non-Flammable | Solvent-Free
			Net Weight
				
					200 G
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					2710.19.40.00
			Noun
				
					Lubricant
			Keyword String
				
					Penetrant
			Manufacturer URL
				
					https://www.lloydslaboratories.com
			Long Description
				
					Penetrant Lubricant; Machinery | Equipment; Aerosol Can; Liquid; Threading | Tapping Oil | Air Tool Oil Lubricant | Bearing | Shaft | Motor; Clear Gray; 200 G
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
