Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11014 https://www.bdiexpress.com/medias/INDLLOLUBXXX-SP-11014-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMDV8aW1hZ2UvanBlZ3xhR1kyTDJobU1DODVPRE0wTkRjNE9UWXdOamN3TDBsT1JFeE1UMHhWUWxoWVdGOVRVRjh4TVRBeE5GOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3w5ODA3NmQ4NzFmZjhiZDlmZjAzMTdmNjE5NDcxNmNlNGI0MTIxNDExODRhY2I3OTBhNDE4ZTM2ZjgxNjJlYzVi
17198001 Specialty Purpose Lubricants 

LLOYDS LLOYDS

11014

Description

11014 CFIA APPROVED 350G ; PENETRATE LUBRCNT MOOVIT

Penetrant Lubricant; Machinery | Equipment; Aerosol Can; Liquid; Threading | Tapping Oil | Air Tool Oil Lubricant | Bearing | Shaft | Motor; Clear Gray; 350 G

Part #

11014

BDI #
17198001

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 388

Brand
Manufacturer Name
LLOYDS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
EAN
0071162110142
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Machinery | Equipment
Container Type
Aerosol Can
Texture
Liquid
Application
Threading | Tapping Oil | Air Tool Oil Lubricant | Bearing | Shaft | Motor
Tradename
MOOVIT
Manufacturer's Description
Moovit The High Performance Penetrating Lubricant
Color
Clear Gray
Container Size value And um
350 G
Degree of Flashpoint value And um
No Flashpoint
Odor
Fuel
Other Features
Fast Long Lasting | Non-Flammable | Solvent-Free
Net Weight
350 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Penetrant Lubricant; Machinery | Equipment; Aerosol Can; Liquid; Threading | Tapping Oil | Air Tool Oil Lubricant | Bearing | Shaft | Motor; Clear Gray; 350 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh