

LOCTITE
LOCTITE
1225027
LOCTITE LOCTITE
Description
1225027 ; POR BONDERITE L-FG 1105 ACHESON DR220KG
Specialty Forging Lubricant; Hot Forging of Ferrous Metal; Drum; Manual or Automated Spray
Part #
1225027
BDI #
21444467
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/1225027/p/21444467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
240.978
Product Group - BDI
C00104
Product Name And Type
Specialty Forging Lubricant
Typical Use
Hot Forging of Ferrous Metal
Container Type
Drum
Texture
Liquid
Application
Manual or Automated Spray
Tradename
L-FG 1105 | BONDERITE
Manufacturer's Description
L-FG 1105 Bonderite Acheson Graphite Free Lubricant
Color
Clear
Container Size value And um
220 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Water-Based Die Lubricant | Good Film Formation | Water Soluble
Net Weight
485 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Forging
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1225027
Long Description
Specialty Forging Lubricant; Hot Forging of Ferrous Metal; Drum; Manual or Automated Spray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh