https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-GWRL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MjZ8aW1hZ2UvanBlZ3xhRFZsTDJnMVlTODVPRE0wTkRnek5qYzVNall5TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlIVjFKTVgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGNiOGI4NjRkODg4Yjc5NjM3NzNhN2FhZjAyYjIyOWM3OWY4MDVmYjE1ZjY1NTJlYzBhNmYzMjI1MGI4OGE0Y2Y
https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-GWRL-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MjZ8aW1hZ2UvanBlZ3xhRFZsTDJnMVlTODVPRE0wTkRnek5qYzVNall5TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlIVjFKTVgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGNiOGI4NjRkODg4Yjc5NjM3NzNhN2FhZjAyYjIyOWM3OWY4MDVmYjE1ZjY1NTJlYzBhNmYzMjI1MGI4OGE0Y2Y
CRC
CRC
31583-AA GEAR/WIRE LUBE AEROSOL 400ML
CRC CRC
Description
CRC 31583-AA GEAR/WIRE LUBE AEROSOL 400ML
Gear and Wire Rope Lubricant; Gear | Wire Rope; Aerosol Can; Liquid; Tower/Overhead/Derrick/Mobile Cranes | Hoists and Winches | Excavator | Agricultural Machinery | Printing Machinery | Textile Machinery| Paper Making Machinery; Black; 400 Ml
Part #
31583-AA GEAR/WIRE LUBE AEROSOL 400ML
BDI #
15074281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/31583-AA-GEAR-WIRE-LUBE-AEROSOL-400ML/p/15074281
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear | Wire Rope
Container Type
Aerosol Can
Texture
Liquid
Application
Tower/Overhead/Derrick/Mobile Cranes | Hoists and Winches | Excavator | Agricultural Machinery | Printing Machinery | Textile Machinery| Paper Making Machinery
Manufacturer's Description
CRC Gear And Wire Rope Lube
Color
Black
Container Size value And um
400 Ml
Degree of Flashpoint value And um
-4 Deg C
Odor
Hydrocarbon
Other Features
Heavy-Duty
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear and Wire Rope
Manufacturer URL
https://www.crcind.com
Long Description
Gear and Wire Rope Lubricant; Gear | Wire Rope; Aerosol Can; Liquid; Tower/Overhead/Derrick/Mobile Cranes | Hoists and Winches | Excavator | Agricultural Machinery | Printing Machinery | Textile Machinery| Paper Making Machinery; Black; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


