https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-IS-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Mzl8aW1hZ2UvanBlZ3xhRFJqTDJnMVpTODVPRE0wTkRnNE1ETTNOREEyTDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlKVTE5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfDM4YTIwY2RmMTUwOWEzYTA5ODYxMjI2NWQyMzRhODM1MzVlYjllNWQyZTlmZWRkMzQ4Mzc4MDA3YWM5ZTJlMWE
https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-IS-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Mzl8aW1hZ2UvanBlZ3xhRFJqTDJnMVpTODVPRE0wTkRnNE1ETTNOREEyTDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlKVTE5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfDM4YTIwY2RmMTUwOWEzYTA5ODYxMjI2NWQyMzRhODM1MzVlYjllNWQyZTlmZWRkMzQ4Mzc4MDA3YWM5ZTJlMWE
CRC
CRC
32635-AA SILICONE IND AEROSOL 500ML
CRC CRC
Description
CRC 32635-AA SILICONE IND AEROSOL 500ML
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Coin Mechanism | Linkage | Lock | Motor Bearing | Parking Meter | Projector | Pulley | Timer | Rubber Seal | Tool | Vending Machines and Ceramic Insulator; Water Color; 500 Ml
Part #
32635-AA SILICONE IND AEROSOL 500ML
BDI #
20721241
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/32635-AA-SILICONE-IND-AEROSOL-500ML/p/20721241
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.445
EAN
5412386062384
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Coin Mechanism | Linkage | Lock | Motor Bearing | Parking Meter | Projector | Pulley | Timer | Rubber Seal | Tool | Vending Machines and Ceramic Insulator
Manufacturer's Description
CRC Industrial Silicone
Color
Water Color
Container Size value And um
500 Ml
Degree of Flashpoint value And um
Below -5 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
60 Percentage | 3.33 Lb/Gal
Conformance to Certificate
NSF H1
Other Features
Dry Film
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Coin Mechanism | Linkage | Lock | Motor Bearing | Parking Meter | Projector | Pulley | Timer | Rubber Seal | Tool | Vending Machines and Ceramic Insulator; Water Color; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

