DOW CORNING
DOW CORNING
340 COMPOUND 13.5OZ CTG
DOW CORNING DOW CORNING
Description
340 COMPOUND 13.5OZ CTG
Heat Transfer Compound; Applications requiring Radiation Resistance; Cartridge; Paste; Heat Sink | Transistor | Diode | Silicon Controlled Rectifier | Aircraft Engine | Flyback Transformer | TV Set; White; 13.5 Oz
Part #
131745
BDI #
237663
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/340-COMPOUND-13-5OZ-CTG/p/237663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.15
Product Group - BDI
C00104
Product Name And Type
Specialty Heat Sink Compound
Typical Use
Applications requiring Radiation Resistance
Container Type
Cartridge
Texture
Paste
Application
Heat Sink | Transistor | Diode | Silicon Controlled Rectifier | Aircraft Engine | Flyback Transformer | TV Set
Manufacturer's Description
340 Heat Sink Compound
Color
White
Container Size value And um
13.5 Oz
Degree of Flashpoint value And um
101 Deg C CC
Odor
Odorless
Other Features
Non Flowing | Highly Filled | Good Thermal Conductivity
Net Weight
13.5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.30.80
Noun
Compound
Keyword String
Heat Transfer
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
340 CMPD,CRT,382G-12CTN
Manufacturer Internal Number
2653338
Weight / LBS
0.331
Long Description
Heat Transfer Compound; Applications requiring Radiation Resistance; Cartridge; Paste; Heat Sink | Transistor | Diode | Silicon Controlled Rectifier | Aircraft Engine | Flyback Transformer | TV Set; White; 13.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



