Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40312 https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-40312-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzZ8aW1hZ2UvanBlZ3xhR0U1TDJobE5pOHhNRFUxTnpRek16SXhOekExTkM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRBek1USmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58YjQzMjE5ZDdmZTdkMzczYWI5OGUxMjVjYzg1NGE5YzNlZWM2YmUyOWExMzc1Y2NiMjVjODAxOGJjNGEyOGM0Yg
600297 Specialty Purpose Lubricants 

LPS LPS

40312

Description

40312 TAPMATIC 1 CUTTING FLUID

Cutting Fluid; Metal Working; Aerosol Can; Aerosol; Metal Cutting; Gold; 11 Oz

Part #

428-C40312

BDI #
600297

Details

65.75 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 65.75 / each BDIExpress
QTY

Inventory

Total: 38

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
5.44
EAN
0078827403120
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Aerosol Can
Texture
Aerosol
Application
Metal Cutting
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic No. 1 Gold Cutting Fluid
Color
Gold
Container Size value And um
11 Oz
Degree of Flashpoint value And um
149 Deg C
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
40312
Weight / LBS
1
Long Description
Cutting Fluid; Metal Working; Aerosol Can; Aerosol; Metal Cutting; Gold; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh