LPS
								LPS
							
						
					40330
				 
				LPS LPS
Description
						
                            
								40330 TAPMATIC 1 CUTTING FLUID ; 1GAL
Cutting Fluid; Metal Working; Jug; Liquid; Metal Cutting; Gold; 1 Gal
                         	Part #
	                    
	                      	428-C40330
							BDI #
						
	                      	600299
							
						
Details
                    
                        367.65
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/40330/p/600299
						
		
		
		
				Your Price
				
						
							$ 367.65 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121502
					Weight / Kilogram
				15.42
					EAN
				0078827403304
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Cutting Fluid
			Typical Use
				
					Metal Working
			Container Type
				
					Jug
			Texture
				
					Liquid
			Application
				
					Metal Cutting
			Tradename
				
					TAPMATIC
			Manufacturer's Description
				
					Tapmatic No. 1 Gold Cutting Fluid
			Color
				
					Gold
			Container Size value And um
				
					1 Gal
			Degree of Flashpoint value And um
				
					149 Deg C
			Odor
				
					Petroleum
			VOC Content - Percentage
				
					0 Percentage | 0 Lb/Gal
			Other Features
				
					Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
			Net Weight
				
					128 Oz
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					3403.99.00.00
			Noun
				
					Fluid
			Keyword String
				
					Cutting
			Manufacturer URL
				
					https://www.itwprobrands.com
			Manufacturer Item Number
				
					40330
			Weight / LBS
				
					8.5
			Long Description
				
					Cutting Fluid; Metal Working; Jug; Liquid; Metal Cutting; Gold; 1 Gal
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

