https://www.bdiexpress.com/medias/INDZEPLUBXXX-SP-HPLA-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mjd8aW1hZ2UvanBlZ3xhRE0xTDJnMVpDODVPRE0wTkRnd016QTBNVFU0TDBsT1JGcEZVRXhWUWxoWVdGOVRVRjlJVUV4QlgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGE5ZTFlMmU4OGRlYzhkYTYzOTAzMDg1OGY0MjQyYmUxMjRkMjIxMDQ4ZTk2NmQ5MTBjNjAxZTJhYmFjNmUzYzY
https://www.bdiexpress.com/medias/INDZEPLUBXXX-SP-HPLA-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mjd8aW1hZ2UvanBlZ3xhRE0xTDJnMVpDODVPRE0wTkRnd016QTBNVFU0TDBsT1JGcEZVRXhWUWxoWVdGOVRVRjlJVUV4QlgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGE5ZTFlMmU4OGRlYzhkYTYzOTAzMDg1OGY0MjQyYmUxMjRkMjIxMDQ4ZTk2NmQ5MTBjNjAxZTJhYmFjNmUzYzY
ZEP MANUFACTURING
ZEP MANUFACTURING
4164
ZEP MANUFACTURING ZEP MANUFACTURING
Description
4164 PRESSURE LUBRICANT
Machinery and Equipment Lubricant; Machinery | Equipment; Aerosol Can; Aerosol; Door Hinge | Open Gear | Wire Rope | Cable Chain | Sprocket Conveyor | Manifold Heat Valve | Amusement | Recreation | Automotive Repair Shop | Equipment Rental and Leasing Service | Fabricated Metal Product | Farm Machinery and Equipment | Industrial Machinery Manufacturer | Railroad | Service Station | Warehousing | Storage; Clear; 13 Oz
Part #
4164
BDI #
21432261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/4164/p/21432261
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Machinery | Equipment
Container Type
Aerosol Can
Texture
Aerosol
Application
Door Hinge | Open Gear | Wire Rope | Cable Chain | Sprocket Conveyor | Manifold Heat Valve | Amusement | Recreation | Automotive Repair Shop | Equipment Rental and Leasing Service | Fabricated Metal Product | Farm Machinery and Equipment | Industrial Machinery Manufacturer | Railroad | Service Station | Warehousing | Storage
Manufacturer's Description
Zep 2000 High Pressure Lubricant
Color
Clear
Container Size value And um
13 Oz
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent
Other Features
High Pressure | Long Lasting
Net Weight
13.5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Machinery and Equipment
Manufacturer URL
https://www.zep.com
Long Description
Machinery and Equipment Lubricant; Machinery | Equipment; Aerosol Can; Aerosol; Door Hinge | Open Gear | Wire Rope | Cable Chain | Sprocket Conveyor | Manifold Heat Valve | Amusement | Recreation | Automotive Repair Shop | Equipment Rental and Leasing Service | Fabricated Metal Product | Farm Machinery and Equipment | Industrial Machinery Manufacturer | Railroad | Service Station | Warehousing | Storage; Clear; 13 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


