Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44230 https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-44230-JUG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MTN8aW1hZ2UvanBlZ3xhR0poTDJneU5pOHhNRGN4TVRJM09EVXhPRE13TWk5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTkRReU16QmZTbFZIWHpNd01IZ3pNREF1YW5Cbnw5NWRmOTdkYWI0NDAxOTQ4ODkyNWE3OGU2MzBmMzFjNzEyZWU4ZDUyMjQ0YTJiYTU1ZWMyYTQ0MDY4ZTVjZGFm
600307 Specialty Purpose Lubricants 

LPS LPS

44230

Description

44230 TAPMATIC CUTTING FLUID ; NATURAL

Cutting Fluid; Metal Working; Jug; Liquid; Cutting | Machining Metal; Green; 1 Gal

Part #

428-C44230

BDI #
600307

Details

378.59 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 378.59 / each BDIExpress
QTY

Inventory

Total: 10

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
16.33
EAN
0078827442303
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Jug
Texture
Liquid
Application
Cutting | Machining Metal
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic Natural Cutting Fluid
Color
Green
Container Size value And um
1 Gal
Degree of Flashpoint value And um
176 Deg C
Odor
Citrus Spice
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Biodegradable | Non Hazardous | Non Toxic
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
44230
Weight / LBS
9
Long Description
Cutting Fluid; Metal Working; Jug; Liquid; Cutting | Machining Metal; Green; 1 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh