DOW CORNING
DOW CORNING
510 100CST 17OZ / 500ML BOTTLE
DOW CORNING DOW CORNING
Description
510 100CST 17OZ / 500ML BOTTLE ; SILICONE
Hydraulic Fluid; Applications requiring Radiation Resistance; Bottle; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 17 Oz
Part #
2365171
BDI #
237699
Details
545.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/510-100CST-17OZ-500ML-BOTTLE/p/237699
Your Price
$ 545.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Applications requiring Radiation Resistance
Container Type
Bottle
Texture
Liquid
Application
Hydraulic Arrestor | Hydraulically Actuated Valve
Manufacturer's Description
510 Fluid - 100 cSt
Color
Colorless
Container Size value And um
17 Oz
Degree of Flashpoint value And um
324 Deg C OC | Above 101.1 Deg C CC
Odor
Odorless
VOC Content - Percentage
2.5 Percentage
Other Features
Heat Stable | Excellent Dielectric Strength
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
510 FLUID 100CS,BOT,500ML-BOT
Manufacturer Internal Number
2365171
Long Description
Hydraulic Fluid; Applications requiring Radiation Resistance; Bottle; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 17 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


