DOW CORNING
DOW CORNING
510 500CST 17OZ / 500ML BOTTLE
DOW CORNING DOW CORNING
Description
2351382 ; 510 FLUID 500CS BOT 500ML BOT
Hydraulic Fluid; Applications requiring Radiation Resistance; Bottle; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 17 Oz
Part #
2351382
BDI #
22195622
Details
390.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/510-500CST-17OZ-500ML-BOTTLE/p/22195622
Your Price
$ 390.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Applications requiring Radiation Resistance
Container Type
Bottle
Texture
Liquid
Application
Hydraulic Arrestor | Hydraulically Actuated Valve
Manufacturer's Description
Fluid - 500 cSt
Color
Colorless
Container Size value And um
17 Oz
Degree of Flashpoint value And um
327 Deg C OC | Above 101.1 Deg C CC
Odor
Odorless
VOC Content - Percentage
2.5 Percentage
Other Features
Heat Stable | Excellent Dielectric Strength
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic
Manufacturer URL
https://www.dow.com
Weight / LBS
39.903
Long Description
Hydraulic Fluid; Applications requiring Radiation Resistance; Bottle; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 17 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh