Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

598350 https://www.bdiexpress.com/medias/INDPEGLUBXXX-SP-598350-SBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzd8aW1hZ2UvanBlZ3xhRFUwTDJoaVpDODVPRE0wTkRneE1EVTNPREl5TDBsT1JGQkZSMHhWUWxoWVdGOVRVRjgxT1Rnek5UQmZVMEpVVEY4ek1EQjRNekF3TG1wd1p3fDRiNjk2YTRiNGFkZTc2NjAyMmJkMzEwZGUzNDNlNGZjMmM4MmJhYzgzOGQ0MTAwMjBkODgwNGEzYWY5ZWZlM2M
19112470 Specialty Purpose Lubricants 

PROLAB TECHNOLUB PROLAB TECHNOLUB

598350

Description

PL100 LUBRICANT ; AEROSOL 350 G

Penetrant Lubricant; Multi Purpose; Spray Can; Liquid; Workshop | Car | House | Workplace | Lock | Padlock | Hinge | Chain | Bolt; Cream; 350 G

Part #

598350

BDI #
19112470

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
PROLAB TECHNOLUB INC.
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Spray Can
Texture
Liquid
Application
Workshop | Car | House | Workplace | Lock | Padlock | Hinge | Chain | Bolt
Manufacturer's Description
Super Multi Purpose Penetrating Lubricant
Color
Cream
Container Size value And um
350 G
Degree of Flashpoint value And um
64 Deg C
Odor
Characteristic
Other Features
Anti-Friction
Net Weight
350 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.prolab-technologies.com
Long Description
Penetrant Lubricant; Multi Purpose; Spray Can; Liquid; Workshop | Car | House | Workplace | Lock | Padlock | Hinge | Chain | Bolt; Cream; 350 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh