https://www.bdiexpress.com/medias/INDJETLUBXXX-SP-MRNMOLY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNDF8aW1hZ2UvanBlZ3xhR0prTDJoak1DODVPRE0wTkRneE1UVTJNVEkyTDBsT1JFcEZWRXhWUWxoWVdGOVRVRjlOVWs1TlQweFpYMUJNWHpNd01IZ3pNREF1YW5CbnwxZTgyYmI2ZjQyMzNiNTk3ZmI1NDk1OTQzODkwYmQzMTRlMWQyNjU1OTNlMTk0ODI1Y2I2NjcwNTIzYzUzN2Yx
https://www.bdiexpress.com/medias/INDJETLUBXXX-SP-MRNMOLY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNDF8aW1hZ2UvanBlZ3xhR0prTDJoak1DODVPRE0wTkRneE1UVTJNVEkyTDBsT1JFcEZWRXhWUWxoWVdGOVRVRjlOVWs1TlQweFpYMUJNWHpNd01IZ3pNREF1YW5CbnwxZTgyYmI2ZjQyMzNiNTk3ZmI1NDk1OTQzODkwYmQzMTRlMWQyNjU1OTNlMTk0ODI1Y2I2NjcwNTIzYzUzN2Yx
JET LUBE
JET LUBE
65016
JET LUBE JET LUBE
Description
65016 LUBRICANT GREASE ; PETROLEUM
Penetrant Lubricant; Gear; Pail; Aerosol; Marine | MRO Industrial | Gear | Rack and Arm | Sliding Base; Black; 5 Gal
Part #
65016
BDI #
21439314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/65016/p/21439314
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Gear
Container Type
Pail
Texture
Aerosol
Application
Marine | MRO Industrial | Gear | Rack and Arm | Sliding Base
Tradename
MARINE-MOLY
Manufacturer's Description
Molybdenum Disulfide Lubricant
Color
Black
Container Size value And um
5 Gal
Degree of Flashpoint value And um
232 Deg C
Odor
Petroleum
VOC Content - Percentage
Below 70 Percentage | 402 G/L
Other Features
Non Melting | Lead Free
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.jetlube.com
Long Description
Penetrant Lubricant; Gear; Pail; Aerosol; Marine | MRO Industrial | Gear | Rack and Arm | Sliding Base; Black; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


