Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

67614 https://www.bdiexpress.com/medias/INDLLOLUBXXX-SP-MSMOLY-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMzB8aW1hZ2UvanBlZ3xhRGRqTDJoak5DODVPRE0wTkRneE1qZzNNVGs0TDBsT1JFeE1UMHhWUWxoWVdGOVRVRjlOVTAxUFRGbGZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58YzY3ZWYzNmRkYmRlZTZjYzgzMmU0MTY3ZjJmODdkMzNjNGFiYjlmODRlYmJjYzFjZTBiYjFiMGZjN2YxM2ViMQ
17198142 Specialty Purpose Lubricants 

LLOYDS LLOYDS

67614

Description

67614 CFIA APPROVED 14OZ ; SEMI SYNTH OPEN CHAIN LUBE

Penetrant Lubricant; Chain; Aerosol Can; Aerosol; Lifting Equipment; Clear; 360 G

Part #

67614

BDI #
17198142

Details

24.49 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.49 / each BDIExpress
QTY

Inventory

Total: 68

Brand
Manufacturer Name
LLOYDS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
EAN
0771162676142
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Chain
Container Type
Aerosol Can
Texture
Aerosol
Application
Lifting Equipment
Tradename
MS MOLY
Manufacturer's Description
Semi-Synthetic Open Chain Lube
Color
Clear
Container Size value And um
360 G
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent
VOC Content - Percentage
100 Percentage
Other Features
Heavy-Duty | Highly Visible
Net Weight
360 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Penetrant Lubricant; Chain; Aerosol Can; Aerosol; Lifting Equipment; Clear; 360 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh