https://www.bdiexpress.com/medias/INDRELLUBXXX-SP-A94-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTF8aW1hZ2UvanBlZ3xhRFEwTDJoa01pODVPRE0wTkRneU1qTTNORGN3TDBsT1JGSkZURXhWUWxoWVdGOVRVRjlCT1RSZlEwNWZNekF3ZURNd01DNXFjR2N8ZjE0Yjg1MzEwN2JlNjI5YmQ0OWZiNTM0NmU3OWE4MjRmYzIwMmIwYzIwNDU4ODU0NmUzNTgxMjgxOTlmNDEwYw
https://www.bdiexpress.com/medias/INDRELLUBXXX-SP-A94-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTF8aW1hZ2UvanBlZ3xhRFEwTDJoa01pODVPRE0wTkRneU1qTTNORGN3TDBsT1JGSkZURXhWUWxoWVdGOVRVRjlCT1RSZlEwNWZNekF3ZURNd01DNXFjR2N8ZjE0Yjg1MzEwN2JlNjI5YmQ0OWZiNTM0NmU3OWE4MjRmYzIwMmIwYzIwNDU4ODU0NmUzNTgxMjgxOTlmNDEwYw
RELTON CORP.
RELTON CORP.
A94
RELTON CORP. RELTON CORP.
Description
A9 ALUMINUM GAL ; ALUM CUTTING FLUID 1GAL
Cutting Fluid; Aluminum Cutting; Can; Liquid; Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing; Light Green; 1 Gal
Part #
A94
BDI #
17199173
Details
149.27
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/A94/p/17199173
Your Price
$ 149.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
3.86
EAN
0785401201286
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Aluminum Cutting
Container Type
Can
Texture
Liquid
Application
Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing
Tradename
A-9
Manufacturer's Description
Aluminum-Cutting Fluid
Color
Light Green
Container Size value And um
1 Gal
Degree of Flashpoint value And um
266 Deg F
Odor
Fatty
Other Features
With Anti-Mist Component
Net Weight
1 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.relton.com
Weight / LBS
8.5
Long Description
Cutting Fluid; Aluminum Cutting; Can; Liquid; Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing; Light Green; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


