RELTON CORP.
RELTON CORP.
A9455
RELTON CORP. RELTON CORP.
Description
A9 16OZ ; ALUM CUTTING FLUID 16OZ
Cutting Fluid; Aluminum Cutting; Bottle; Liquid; Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing; Light Green; 16 Oz
Part #
A9455
BDI #
17199174
Details
26.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/A9455/p/17199174
Your Price
$ 26.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0
EAN
0785401200166
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Aluminum Cutting
Container Type
Bottle
Texture
Liquid
Application
Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing
Tradename
A-9
Manufacturer's Description
Aluminum-Cutting Fluid
Color
Light Green
Container Size value And um
16 Oz
Degree of Flashpoint value And um
266 Deg F
Odor
Fatty
Other Features
With Anti-Mist Component
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.relton.com
Long Description
Cutting Fluid; Aluminum Cutting; Bottle; Liquid; Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing; Light Green; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

