Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C30116 https://www.bdiexpress.com/medias/INDLPSLUBRNT-17064603-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODN8aW1hZ2UvanBlZ3xhREZrTDJoaE1TODVNREl6TXpFMk9ERTVPVGs0TG1wd1p3fGJjYTViYWYzNTYwODQ4Y2M5MzQ4OWQyZjAyMGY1Y2UyYTI0NTM2OWY0YTFlNjkxMTMyMjAxYzkxN2M4ZTU5N2Q
17064603 Specialty Purpose Lubricants 

LPS LPS

C30116

Description

C30116 LUBRIFIANT/PENETRANT

Electrical Applications Lubricant; Electrical Applications; Aerosol Can; Film; Cable | Circuit Breaker | Electric Motor | Electronic Connector | Mold | Nuts and Bolt | Lock | Power Tool | Hinge | Sliding Mechanism | Ignition System | Switch Gear | Relay; Amber; 11 Oz

Part #

428-C30116

BDI #
17064603

Details

61.44 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 61.44 / each BDIExpress
QTY

Inventory

Total: 439

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
5.448
EAN
0078827001166
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Electrical Applications
Container Type
Aerosol Can
Texture
Film
Application
Cable | Circuit Breaker | Electric Motor | Electronic Connector | Mold | Nuts and Bolt | Lock | Power Tool | Hinge | Sliding Mechanism | Ignition System | Switch Gear | Relay
Tradename
1
Manufacturer's Description
1 Greaseless Lubrication
Color
Amber
Container Size value And um
11 Oz
Degree of Flashpoint value And um
79 Deg C
Odor
Characteristic
VOC Content - Percentage
96 Percentage
Conformance to Certificate
NSF | H2
Other Features
Dry | Thin | Resist Oil/Dust/Dirt Build-Up
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Electrical Applications
Manufacturer URL
https://www.itwprobrands.com
Weight / LBS
1
Long Description
Electrical Applications Lubricant; Electrical Applications; Aerosol Can; Film; Cable | Circuit Breaker | Electric Motor | Electronic Connector | Mold | Nuts and Bolt | Lock | Power Tool | Hinge | Sliding Mechanism | Ignition System | Switch Gear | Relay; Amber; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh