FUCHS
FUCHS
CASSIDA FLUID HF 32 5GAL PAIL
FUCHS FUCHS
Description
CASSIDA FLUID HF 32 5GAL PAIL
Machinery Fluid; Food Grade Machinery; Can; Liquid; Hydraulic System | Hydrostatic Gear | Plain and Anti-Friction Bearing; Colorless; 5 Gal
Part #
601946752
BDI #
21469630
Details
848.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/CASSIDA-FLUID-HF-32-5GAL-PAIL/p/21469630
Your Price
$ 848.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Machinery Fluid
Typical Use
Food Grade Machinery
Container Type
Can
Texture
Liquid
Application
Hydraulic System | Hydrostatic Gear | Plain and Anti-Friction Bearing
Manufacturer's Description
Synthetic Hydraulic Fluids For Food Manufacturing Machinery
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
222 Deg C
Odor
Neutral
Conformance to Certificate
NSF H1 | NSF ISO 21469
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Machinery
Manufacturer URL
https://www.fuchs.com
Long Description
Machinery Fluid; Food Grade Machinery; Can; Liquid; Hydraulic System | Hydrostatic Gear | Plain and Anti-Friction Bearing; Colorless; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh