https://www.bdiexpress.com/medias/INDFUCXXXXXX-18179412-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Njl8aW1hZ2UvanBlZ3xhRGxsTDJnM1lpODVPVGM1TURneE9UZ3hPVGd5TDBsT1JFWlZRMWhZV0ZoWVdGOHhPREUzT1RReE1sOHpNREI0TXpBd0xtcHdad3wxNjMzNTEyOGUyNThkNDg1MDYzOTdjZjVhMDAwMGY3ODI2NzZjN2VmY2M3M2E0MDQwNTIwNjgwZTVhNmRkYzhk
https://www.bdiexpress.com/medias/INDFUCXXXXXX-18179412-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Njl8aW1hZ2UvanBlZ3xhRGxsTDJnM1lpODVPVGM1TURneE9UZ3hPVGd5TDBsT1JFWlZRMWhZV0ZoWVdGOHhPREUzT1RReE1sOHpNREI0TXpBd0xtcHdad3wxNjMzNTEyOGUyNThkNDg1MDYzOTdjZjVhMDAwMGY3ODI2NzZjN2VmY2M3M2E0MDQwNTIwNjgwZTVhNmRkYzhk
FUCHS
FUCHS
ECOCOOL 711-C 205L DRUM
FUCHS FUCHS
Description
ECOCOOL 711C 205L DRUM ; METALWORKING FLUID 205L DRUM
Cutting and Grinding Fluid; Cutting and Grinding; Drum; Liquid; Metal Processing; Amber; 205 L
Part #
ECOCOOL 711-C 205L DRUM
BDI #
18179410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/ECOCOOL-711-C-205L-DRUM/p/18179410
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Cutting and Grinding
Container Type
Drum
Texture
Liquid
Application
Metal Processing
Manufacturer's Description
Water Miscible Cutting And Grinding Fluid
Color
Amber
Container Size value And um
205 L
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Excellent Sump Life | Ph Stability
Net Weight
205 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting and Grinding
Manufacturer URL
https://www.fuchs.com
Long Description
Cutting and Grinding Fluid; Cutting and Grinding; Drum; Liquid; Metal Processing; Amber; 205 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

