

FUCHS
FUCHS
ECOCOOL 711-C 20L PAIL
FUCHS FUCHS
Description
ECOCOOL 711C 20L PAIL ; MTLWORK FLUID 20L PAIL
Cutting and Grinding Fluid; Cutting and Grinding; Pail; Liquid; Metal Processing; Amber; 20 L
Part #
601939150
BDI #
18179411
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/ECOCOOL-711-C-20L-PAIL/p/18179411
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Cutting and Grinding
Container Type
Pail
Texture
Liquid
Application
Metal Processing
Manufacturer's Description
Water Miscible Cutting And Grinding Fluid
Color
Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Excellent Sump Life | Ph Stability
Net Weight
20 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting and Grinding
Manufacturer URL
https://www.fuchs.com
Long Description
Cutting and Grinding Fluid; Cutting and Grinding; Pail; Liquid; Metal Processing; Amber; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh