https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-GEAR-ARSLCN-12OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NzB8aW1hZ2UvanBlZ3xhR00wTDJoalpTOHhNRGMyTXpVNE5qRTBNakl6T0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmUjBWQlVsOUJVbE5NUTA1Zk1USlBXbDh6TURCNE16QXdMbXB3Wnd8M2U2OGMzM2NmZTY0OTM1ZGM3NmU5OWFhMjM1ZjY5NTU1YzRkMmIwZDU2Y2MyMzg3MjEzMTc3NzYyZjQ4ZDRiNQ
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-GEAR-ARSLCN-12OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4NzB8aW1hZ2UvanBlZ3xhR00wTDJoalpTOHhNRGMyTXpVNE5qRTBNakl6T0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmUjBWQlVsOUJVbE5NUTA1Zk1USlBXbDh6TURCNE16QXdMbXB3Wnd8M2U2OGMzM2NmZTY0OTM1ZGM3NmU5OWFhMjM1ZjY5NTU1YzRkMmIwZDU2Y2MyMzg3MjEzMTc3NzYyZjQ4ZDRiNQ
LOCTITE
LOCTITE
GEAR CHAIN AND CABLE LUBRICANT 12OZ
LOCTITE LOCTITE
Description
LOCTITE GEAR CHAIN AND CABLE LUBRICANT 12OZ
Specialty Lubricant; Chain; Aerosol Can; Chain | Pin | Roller And Bushing Area Sprocket | Open Gear | Wire Rope | Pulley | Snatch Block | Hoists | Conveyor | Fork Lift | Elevator | Overhead Door Drive | Mining | Construction | Earthmoving
Part #
GEAR CHAIN AND CABLE LUBRICANT 12OZ
BDI #
24601169
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/GEAR-CHAIN-AND-CABLE-LUBRICANT-12OZ/p/24601169
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Chain
Container Type
Aerosol Can
Texture
Liquid
Application
Chain | Pin | Roller And Bushing Area Sprocket | Open Gear | Wire Rope | Pulley | Snatch Block | Hoists | Conveyor | Fork Lift | Elevator | Overhead Door Drive | Mining | Construction | Earthmoving
Tradename
LB 8021
Manufacturer's Description
LB 8021 Gear and Chain Lubricant
Color
Yellow
Container Size value And um
12 Oz
Degree of Flashpoint value And um
-17.78 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
24.91 Percentage
Other Features
Solvent-Based
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Lubricant; Chain; Aerosol Can; Chain | Pin | Roller And Bushing Area Sprocket | Open Gear | Wire Rope | Pulley | Snatch Block | Hoists | Conveyor | Fork Lift | Elevator | Overhead Door Drive | Mining | Construction | Earthmoving
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


